0215.400MXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0215.400MXP

Littelfuse Fuses, 215 Series

0215.400MXP

Littelfuse Fuses, 215 Series
0215 SLO-BLO CERAMIC FUSE M-PACK .400A
MFG Item Number
0215.400MXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 215 Series
Item #
0215.400MXP
0215 SLO-BLO CERAMIC FUSE M-PACK .400A

215 Series Information

  • RoHS Compliant and Lead‑Free
  • High Breaking Capacity
  • Designed to IEC Standards for use Globally
The 215 5x20mm Time‑Lag surge withstand ceramic body cartridge fuse designed to IEC specification. Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.

Specifications

Specifications
Manufacturer Part Number 0215.400MXP
Manufacturer Littelfuse
Product Series 215
Family Series Littelfuse Fuses, 215 Series
Description 0215 SLO-BLO CERAMIC FUSE M-PACK .400A. The 215 series is 5x20, Ceramic body, Time-Lag type Cartridge fuse. With the extension into higher current ratings beyond existing 12A, from 15A up to 25A in cartridge version, in particular for 20A and 25A,
Fuse Type Miniature
Current Rating 0.4 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Depth 6 mm
Body Length 0.89 "
Length 0.89 "
Width 6 mm
Net Weight 0 lbs
Gross Weight 0 lbs