0215.500VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0215.500VXP Littelfuse Fuses, 215 Series, SLO-BLO CERAMIC FUSE .500A

MFG Item Number
215.500P

0215.500VXP Littelfuse Fuses, 215 Series, SLO-BLO CERAMIC FUSE .500A

MFG Item Number
215.500P
Item Number
0215.500VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 215 Series
Item #
0215.500VXP
SLO-BLO CERAMIC FUSE .500A

215 Series Information

  • RoHS Compliant and Lead‑Free
  • High Breaking Capacity
  • Designed to IEC Standards for use Globally
The 215 5x20mm Time‑Lag surge withstand ceramic body cartridge fuse designed to IEC specification. Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.

Specifications

Specifications
Manufacturer Part Number 215.500P
Manufacturer Littelfuse
Product Series 215
Family Series Littelfuse Fuses, 215 Series
Description SLO-BLO CERAMIC FUSE .500A. The 215 series is 5x20, Ceramic body, Time-Lag type Cartridge fuse. With the extension into higher current ratings beyond existing 12A, from 15A up to 25A in cartridge version, in particular for 20A and 25A, it offers
Fuse Type Miniature
Current Rating 0.5 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1,500 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs