0215002.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0215002.VXP Littelfuse Fuses, 215 Series, 2A TIME DELAY FUSE

MFG Item Number
215002P

0215002.VXP Littelfuse Fuses, 215 Series, 2A TIME DELAY FUSE

MFG Item Number
215002P
Item Number
0215002.VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, 215 Series
Item #
0215002.VXP
2A TIME DELAY FUSE

215 Series Information

  • RoHS Compliant and Lead‑Free
  • High Breaking Capacity
  • Designed to IEC Standards for use Globally
The 215 5x20mm Time‑Lag surge withstand ceramic body cartridge fuse designed to IEC specification. Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.

Specifications

Specifications
Manufacturer Part Number 215002P
Manufacturer Littelfuse
Product Series 215
Family Series Littelfuse Fuses, 215 Series
Fuse Type Miniature
Current Rating 2 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 1,500 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs