Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02150047UL LS Electric Circuit Breakers, Molded Case Circuit Breaker 600A,
MFG Item Number
UTS800N-NG0-600A-3P-LL-UL
02150047UL LS Electric Circuit Breakers, Molded Case Circuit Breaker 600A,
MFG Item Number
UTS800N-NG0-600A-3P-LL-UL
This item cannot be canceled or returned
Description
Molded Case Circuit Breaker 600A,
Specifications
Specifications
| Manufacturer Part Number |
UTS800N-NG0-600A-3P-LL-UL |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Circuit Breakers |
| Description |
Molded Case Circuit Breaker 600A, 800AF Frame, Electronic Trip Unit, LSIG Protection, 3Poles, 65KAIC @ |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
1,000 VAC |
| Electronic Trip Unit |
LSIG |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, IEC, UL |
| Comments |
UTS800N NG0 600A 3P LL UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
02150047UL
LS Electric Circuit Breakers