021506.3MXEP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021506.3MXEP

Littelfuse Fuses, 215 Series

021506.3MXEP

Littelfuse Fuses, 215 Series
SLO-BLO 5X20MM FUSE BULK 1000-PACK
MFG Item Number
021506.3MXEP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 215 Series
Item #
021506.3MXEP
SLO-BLO 5X20MM FUSE BULK 1000-PACK

215 Series Information

  • RoHS Compliant and Lead‑Free
  • High Breaking Capacity
  • Designed to IEC Standards for use Globally
The 215 5x20mm Time‑Lag surge withstand ceramic body cartridge fuse designed to IEC specification. Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.

Specifications

Specifications
Manufacturer Part Number 021506.3MXEP
Manufacturer Littelfuse
Product Series 215
Family Series Littelfuse Fuses, 215 Series
Description SLO-BLO 5X20MM FUSE BULK 1000-PACK AXIAL LEAD
Fuse Type Miniature
Current Rating 6.3 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Depth 6 mm
Body Length 0.89 "
Length 0.89 "
Width 6 mm
Net Weight 0 lbs
Gross Weight 0 lbs