Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02161.25MXEP Littelfuse Fuses, FAST-ACTING 5X20 CERAMIC BODY FUSE
MFG Item Number
02161.25MXEP

02161.25MXEP Littelfuse Fuses, FAST-ACTING 5X20 CERAMIC BODY FUSE

MFG Item Number
02161.25MXEP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
02161.25MXEP
FAST-ACTING 5X20 CERAMIC BODY FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 02161.25MXEP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FAST-ACTING 5X20 CERAMIC BODY FUSE BULK 1000-PACK AXIAL LEADS
Fuse Type Miniature
Current Rating 1.25 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 1,500 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 0.85 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs