0217001.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0217001.VXP Littelfuse Fuses, 217 Series, 1A FAST ACTING FUSE

MFG Item Number
217001P

0217001.VXP Littelfuse Fuses, 217 Series, 1A FAST ACTING FUSE

MFG Item Number
217001P
Item Number
0217001.VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 217 Series
Item #
0217001.VXP
1A FAST ACTING FUSE

217 Series Information

Specifications

Specifications
Manufacturer Part Number 217001P
Manufacturer Littelfuse
Product Series 217
Family Series Littelfuse Fuses, 217 Series
Fuse Type Miniature
Current Rating 1 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs