0217010.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0217010.VXP Littelfuse Fuses, 217 Series, 10A FAST ACTING FUSE

MFG Item Number
217010P

0217010.VXP Littelfuse Fuses, 217 Series, 10A FAST ACTING FUSE

MFG Item Number
217010P
Item Number
0217010.VXP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, 217 Series
Item #
0217010.VXP
10A FAST ACTING FUSE

217 Series Information

Specifications

Specifications
Manufacturer Part Number 217010P
Manufacturer Littelfuse
Product Series 217
Family Series Littelfuse Fuses, 217 Series
Fuse Type Miniature
Current Rating 10 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Material Glass
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs