217 Series Information
| Manufacturer Part Number | 021706.3MXP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 217 |
| Family Series | Littelfuse Fuses, 217 Series |
| Description | FAST-ACTING 5X20 GLASS M-PACK 6.3A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International IEC Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting |
| Fuse Type | Miniature |
| Current Rating | 6.3 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Fast Acting |
| Material | Glass |
| Interrupt Rating | 63 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.79 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |