Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
217 Series Information
| Manufacturer Part Number | 02173.15VXP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 217 |
| Family Series | Littelfuse Fuses, 217 Series |
| Description | FUSE |
| Fuse Type | Miniature |
| Current Rating | 3.15 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Fast Acting |
| Material | Glass |
| Interrupt Rating | 35 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.79 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |