Series Information
| Manufacturer Part Number | 0218.400MXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | 0218 SLO-BLO GLS BODY FUSE M-PACK .400A. 5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International IEC Standards for use globally Meets the IEC 60127-2, Sheet 3 specification for Time Lag fuses. |
| Fuse Type | Miniature |
| Current Rating | 0.4 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 35 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.79 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |