Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0218008.VXP Littelfuse Fuses, 8A SLO BLO 5X20MM FUSE

MFG Item Number
218008P

0218008.VXP Littelfuse Fuses, 8A SLO BLO 5X20MM FUSE

MFG Item Number
218008P
Item Number
0218008.VXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0218008.VXP
8A SLO BLO 5X20MM FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 218008P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type Miniature
Current Rating 8 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Glass
Interrupt Rating 80 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs