Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201011 Hubbell Grips, DBL EYE, SUP GRIP, 3.0-3.5in., GALV,

MFG Item Number
02201011

02201011 Hubbell Grips, DBL EYE, SUP GRIP, 3.0-3.5in., GALV,

MFG Item Number
02201011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201011
DBL EYE, SUP GRIP, 3.0-3.5in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201011
Manufacturer Hubbell
Family Series Hubbell Grips
Description DBL EYE, SUP GRIP, 3.0-3.5in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Double
Approx. Break Strength 4,900 lbs
Mesh Length 25 "
Approvals CSA
Net Weight 1.4 lbs
Gross Weight 1.4 lbs