Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201014 Hubbell Grips, SGL EYE, SUP GRIP, .63-.74in., GALV,

MFG Item Number
02201014

02201014 Hubbell Grips, SGL EYE, SUP GRIP, .63-.74in., GALV,

MFG Item Number
02201014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201014
SGL EYE, SUP GRIP, .63-.74in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201014
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, .63-.74in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 790 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0.14 lbs
Gross Weight 0.211 lbs