Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201019 Hubbell Grips, SGL EYE, SUP GRIP, 1.5-1.7in., GALV,

MFG Item Number
02201019

02201019 Hubbell Grips, SGL EYE, SUP GRIP, 1.5-1.7in., GALV,

MFG Item Number
02201019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201019
SGL EYE, SUP GRIP, 1.5-1.7in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201019
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, 1.5-1.7in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 1,610 lbs
Mesh Length 17 "
Approvals CSA
Net Weight 0.39 lbs
Gross Weight 0.388 lbs