Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201037 Hubbell Grips, OFF EYE, SUP GRIP, .50-.62in., GALV,

MFG Item Number
02201037

02201037 Hubbell Grips, OFF EYE, SUP GRIP, .50-.62in., GALV,

MFG Item Number
02201037
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201037
OFF EYE, SUP GRIP, .50-.62in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201037
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, .50-.62in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 530 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs