Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201057 Hubbell Grips, UNI EYE, SUP GRIP, 2.0-2.5in., GALV,

MFG Item Number
02201057

02201057 Hubbell Grips, UNI EYE, SUP GRIP, 2.0-2.5in., GALV,

MFG Item Number
02201057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201057
UNI EYE, SUP GRIP, 2.0-2.5in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201057
Manufacturer Hubbell
Family Series Hubbell Grips
Description UNI EYE, SUP GRIP, 2.0-2.5in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Universal
Approx. Break Strength 3,260 lbs
Mesh Length 21 "
Approvals CSA
Net Weight 2.95 lbs
Gross Weight 2.95 lbs