Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02201058 Hubbell Grips, UNI EYE, SUP GRIP, 2.5-3.0in., GALV,

MFG Item Number
02201058

02201058 Hubbell Grips, UNI EYE, SUP GRIP, 2.5-3.0in., GALV,

MFG Item Number
02201058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02201058
UNI EYE, SUP GRIP, 2.5-3.0in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02201058
Manufacturer Hubbell
Family Series Hubbell Grips
Description UNI EYE, SUP GRIP, 2.5-3.0in., GALV, CLS
Mounting Single Weave Closed Mesh
Eye Style Universal
Approx. Break Strength 3,260 lbs
Mesh Length 23 "
Approvals CSA
Net Weight 1.15 lbs
Gross Weight 1.15 lbs