Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02202020

Hubbell Grips

02202020

Hubbell Grips
SGL EYE, SUP GRIP, 1.7-2.0in., GALV,
MFG Item Number
02202020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02202020
SGL EYE, SUP GRIP, 1.7-2.0in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02202020
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, 1.7-2.0in., GALV, LACE
Mounting Lace Closing, Split Mesh
Eye Style Single
Approx. Break Strength 2,150 lbs
Mesh Length 19 "
Approvals CSA
Net Weight 0.65 lbs
Gross Weight 0.65 lbs