Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02202046

Hubbell Grips

02202046

Hubbell Grips
OFF EYE, SUP GRIP, 2.5-3.0in., GALV,
MFG Item Number
02202046
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02202046
OFF EYE, SUP GRIP, 2.5-3.0in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02202046
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, 2.5-3.0in., GALV, LACE
Mounting Lace Closing, Split Mesh
Eye Style Offset
Approx. Break Strength 2,150 lbs
Mesh Length 23 "
Approvals CSA
Net Weight 0.95 lbs
Gross Weight 0.95 lbs