Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02203006

Hubbell Grips

02203006

Hubbell Grips
DBL EYE, SUP GRIP, 1.2-1.5in., GALV,
MFG Item Number
02203006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02203006
DBL EYE, SUP GRIP, 1.2-1.5in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02203006
Manufacturer Hubbell
Family Series Hubbell Grips
Description DBL EYE, SUP GRIP, 1.2-1.5in., GALV, ROD
Mounting Rod Closing, Split Mesh
Eye Style Double
Approx. Break Strength 1,610 lbs
Mesh Length 14.5 "
Approvals CSA
Net Weight 0.45 lbs
Gross Weight 0.45 lbs