Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 02203020 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Grips |
| Description | SGL EYE, SUP GRIP, 1.7-2.0in., GALV, ROD |
| Mounting | Rod Closing, Split Mesh |
| Eye Style | Single |
| Approx. Break Strength | 2,150 lbs |
| Mesh Length | 16.5 " |
| Approvals | CSA |
| Net Weight | 0.71 lbs |
| Gross Weight | 0.7 lbs |