Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02203045

Hubbell Grips

02203045

Hubbell Grips
OFF EYE, SUP GRIP, 2.0-2.5in., GALV,
MFG Item Number
02203045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02203045
OFF EYE, SUP GRIP, 2.0-2.5in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02203045
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, 2.0-2.5in., GALV, ROD
Mounting Rod Closing, Split Mesh
Eye Style Offset
Approx. Break Strength 3,100 lbs
Mesh Length 19 "
Approvals CSA
Net Weight 0.9 lbs
Gross Weight 0.9 lbs