Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02203047

Hubbell Grips

02203047

Hubbell Grips
OFF EYE, SUP GRIP, 3.0-3.5in., GALV,
MFG Item Number
02203047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02203047
OFF EYE, SUP GRIP, 3.0-3.5in., GALV,

Series Information

Specifications

Specifications
Manufacturer Part Number 02203047
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, 3.0-3.5in., GALV, ROD
Mounting Rod Closing, Split Mesh
Eye Style Offset
Approx. Break Strength 4,300 lbs
Mesh Length 21 "
Approvals CSA
Net Weight 1.85 lbs
Gross Weight 1.85 lbs