Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02206007

Hubbell Grips

02206007

Hubbell Grips
HD DBL EYE SUP GRIP, 3.0-3.5in., BRZ,
MFG Item Number
02206007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02206007
HD DBL EYE SUP GRIP, 3.0-3.5in., BRZ,

Series Information

Specifications

Specifications
Manufacturer Part Number 02206007
Manufacturer Hubbell
Family Series Hubbell Grips
Description HD DBL EYE SUP GRIP, 3.0-3.5in., BRZ, CLS
Mounting Double Weave Closed Mesh
Eye Style Double
Approx. Break Strength 10,060 lbs
Mesh Length 40 "
Approvals CSA
Net Weight 6.65 lbs
Gross Weight 6.65 lbs