Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02207002 Hubbell Grips, HD DBL EYE SUP GRIP, 1.0-1.2in., BRZ,

MFG Item Number
02207002

02207002 Hubbell Grips, HD DBL EYE SUP GRIP, 1.0-1.2in., BRZ,

MFG Item Number
02207002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02207002
HD DBL EYE SUP GRIP, 1.0-1.2in., BRZ,

Series Information

Specifications

Specifications
Manufacturer Part Number 02207002
Manufacturer Hubbell
Family Series Hubbell Grips
Description HD DBL EYE SUP GRIP, 1.0-1.2in., BRZ, LACE
Mounting Lace Closing, Split Mesh
Eye Style Double
Approx. Break Strength 4,280 lbs
Mesh Length 28 "
Approvals CSA
Net Weight 2.135 lbs
Gross Weight 1.5 lbs