Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02210B

Halex Couplers

02210B

Halex Couplers
EMT 1in. COMP COUPLING
MFG Item Number
02210B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
02210B
EMT 1in. COMP COUPLING

Series Information

Specifications

Specifications
Manufacturer Part Number 02210B
Manufacturer Halex
Family Series Halex Couplers
Description EMT 1in. COMP COUPLING
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
662DC
662DC
Eaton's Crouse-Hinds series Couplers, CP Series