Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02211009

Hubbell Grips

02211009

Hubbell Grips
COND RISER, 1.0-1.2in., 1.50in. COND,
MFG Item Number
02211009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02211009
COND RISER, 1.0-1.2in., 1.50in. COND,

Series Information

Specifications

Specifications
Manufacturer Part Number 02211009
Manufacturer Hubbell
Family Series Hubbell Grips
Description COND RISER, 1.0-1.2in., 1.50in. COND, CLS
Mounting Single Weave Closed Mesh
Eye Style Ring
Approx. Break Strength 1,610 lbs
Mesh Length 12 "
Conduit Trade Size 1.5 "
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs