Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02211073

Hubbell Grips

02211073

Hubbell Grips
COND RISER, 3.5-4.0in., 6in. COND, CLS
MFG Item Number
02211073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02211073
COND RISER, 3.5-4.0in., 6in. COND, CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02211073
Manufacturer Hubbell
Family Series Hubbell Grips
Description COND RISER, 3.5-4.0in., 6in. COND, CLS
Mounting Single Weave Closed Mesh
Eye Style Ring
Approx. Break Strength 2,245 lbs
Mesh Length 21 "
Conduit Trade Size 6 "
Approvals CSA
Net Weight 1.9 lbs
Gross Weight 1.9 lbs