Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02211101

Hubbell Grips

02211101

Hubbell Grips
COND RISER, .63-.74in., 1in. COND, CLS
MFG Item Number
02211101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02211101
COND RISER, .63-.74in., 1in. COND, CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02211101
Manufacturer Hubbell
Family Series Hubbell Grips
Description COND RISER, .63-.74in., 1in. COND, CLS
Mounting Single Weave Closed Mesh
Eye Style Ring
Approx. Break Strength 790 lbs
Mesh Length 9 "
Conduit Trade Size 1 "
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs