Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02212033

Hubbell Grips

02212033

Hubbell Grips
COND RISER, 2.0in.-2.5in., 3.5in. COND,
MFG Item Number
02212033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02212033
COND RISER, 2.0in.-2.5in., 3.5in. COND,

Series Information

Specifications

Specifications
Manufacturer Part Number 02212033
Manufacturer Hubbell
Family Series Hubbell Grips
Description COND RISER, 2.0in.-2.5in., 3.5in. COND, LACE
Mounting Double Weave Split Mesh, Lace Closing
Eye Style Ring
Approx. Break Strength 3,910 lbs
Mesh Length 17 "
Conduit Trade Size 3.5 "
Approvals CSA
Net Weight 1.05 lbs
Gross Weight 1.05 lbs