Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02212034

Hubbell Grips

02212034

Hubbell Grips
COND RISER, 2.5-3.0in., 3.5in. COND,
MFG Item Number
02212034
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02212034
COND RISER, 2.5-3.0in., 3.5in. COND,

Series Information

Specifications

Specifications
Manufacturer Part Number 02212034
Manufacturer Hubbell
Family Series Hubbell Grips
Description COND RISER, 2.5-3.0in., 3.5in. COND, LACE
Mounting Double Weave Split Mesh, Lace Closing
Eye Style Ring
Approx. Break Strength 4,300 lbs
Mesh Length 18 "
Conduit Trade Size 3.5 "
Approvals CSA
Net Weight 1.2 lbs
Gross Weight 1.2 lbs