Series Information
| Manufacturer Part Number | 02218ET3Y180LFF-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 22kW 3600 3 60//50 460, J2 |
| Type | General Purpose |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 180L |
| AC Voltage | 380-415 VAC, 460 VAC, 660-690 VAC |
| Nominal Voltage | 380 VAC, 415 VAC, 480 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 36 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Shaft Diameter | 1.89 " |
| Overload Protection | None |
| Length | 27.74 " |
| Approvals | cCSAus, cULus |
| Net Weight | 486.224 lbs |
| Gross Weight | 486.224 lbs |