Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

022291005

Hubbell Grips

022291005

Hubbell Grips
FO SGL EYE SUP GRIP, .56in.-.71in., CLS
MFG Item Number
022291005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
022291005
FO SGL EYE SUP GRIP, .56in.-.71in., CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 022291005
Manufacturer Hubbell
Family Series Hubbell Grips
Description FO SGL EYE SUP GRIP, .56in.-.71in., CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 600 lbs
Mesh Length 5.5 "
Approvals CSA
Net Weight 0.09 lbs
Gross Weight 0.75 lbs