Series Information
| Manufacturer Part Number | 02236ET3Y180M-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 22kW 3600 3 60/50 460V, J2 |
| Type | IEC Metric Motors |
| Horsepower | 30 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 180FRM |
| AC Voltage | 380 VAC |
| Nominal Voltage | 380 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 34.7 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 429.594 lbs |
| Gross Weight | 429.594 lbs |