0224006.MXUP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0224006.MXUP

Littelfuse Fuses, 224 Series

0224006.MXUP

Littelfuse Fuses, 224 Series
FAST-ACTING 224 GLASS M-PACK 6A
MFG Item Number
0224006.MXUP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 224 Series
Item #
0224006.MXUP
FAST-ACTING 224 GLASS M-PACK 6A

224 Series Information

  • RoHS Compliant and Lead‑Free
  • Axial Lead Form with Various Forming Dimensions
The 2AG Fast‑Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one‑third the space. Sleeved fuses are available.

Specifications

Specifications
Manufacturer Part Number 0224006.MXUP
Manufacturer Littelfuse
Product Series 224
Family Series Littelfuse Fuses, 224 Series
Description FAST-ACTING 224 GLASS M-PACK 6A. The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are
Fuse Type Miniature
Current Rating 6 A
AC Voltage 125 VAC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 500 A @125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Depth 4.5 mm
Body Length 0.57 "
Length 0.57 "
Width 4.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs