229 Series Information
| Manufacturer Part Number | 0229001.MXSP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 229 |
| Family Series | Littelfuse Fuses, 229 Series |
| Description | 0229 SLO-BLO GLASS INDICATOR M-PACK 1A. The 2AG Slo-Blo Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features: 229 |
| Fuse Type | Miniature |
| Current Rating | 1 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 35 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.59 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |