229 Series Information
| Manufacturer Part Number | 0229001.VXP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 229 |
| Family Series | Littelfuse Fuses, 229 Series |
| Description | FUSE 1A |
| Fuse Type | Telecommunications Type |
| Current Rating | 1 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V, 35 A @ 250 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.57 " |
| Diameter | 0.177 " |
| Length | 0.57 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |