022901.5VXSP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
022901.5VXSP Littelfuse Fuses, 229 Series, 229 SLO-BLO TYPE GLASS INDICATOR 1.5A
MFG Item Number
22901.5SP

022901.5VXSP Littelfuse Fuses, 229 Series, 229 SLO-BLO TYPE GLASS INDICATOR 1.5A

MFG Item Number
22901.5SP
Item Number
022901.5VXSP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 229 Series
Item #
022901.5VXSP
229 SLO-BLO TYPE GLASS INDICATOR 1.5A

229 Series Information

Specifications

Specifications
Manufacturer Part Number 22901.5SP
Manufacturer Littelfuse
Product Series 229
Family Series Littelfuse Fuses, 229 Series
Description 229 SLO-BLO TYPE GLASS INDICATOR 1.5A. The 2AG Slo-Blo Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features: 229
Fuse Type Telecommunications Type
Current Rating 1.5 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V, 100 A @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.57 "
Diameter 0.177 "
Length 0.57 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs