Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bison Gear & Engineering Gearmotors, VWDIR03 Universal Series
022Q607-0238L
Bison Gear & Engineering Gearmotors, VWDIR03 Universal Series
Gearmotor, 1/15HP, 24RPM, 115V
MFG Item Number
022Q607-0238L
This item cannot be canceled or returned
Description
Gearmotors, VWDIR03 Universal Series
Gearmotor, 1/15HP, 24RPM, 115V
VWDIR03 Universal Series Information
- Hardened Steel Shaft
- Porous Bronze Sleeve Bearings
- Reversable Rotation
The VWDIR03 offers up to 250 in‑lbs of torque for AC or DC. The Gearmotors have precision machined die cast aluminum housing and zinc die castings.
Specifications
Specifications
| Manufacturer Part Number |
022Q607-0238L |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR03 Universal |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR03 Universal Series |
| Description |
Gearmotor, 1/15HP, 24RPM, 115V |
| Output Speed |
24 RPM |
| Ratio |
229:1 |
| Nominal Ratio (:1) |
229 |
| Nominal Torque |
85 in-lbs |
| Output Style |
Left Hand Shaft |
| Horsepower |
1/15 hp |
| DC Voltage |
115 VDC |
| Nominal Voltage |
115 VDC |
| Current Rating |
1.3 A |
| Enclosure |
Open |
| Bearing Type |
Ball |
| Comments |
115 VAC and 115 VDC, Reversible Rotation |
| Net Weight |
0 lbs |
| Gross Weight |
7 lbs |
022Q607-0238L
Bison Gear & Engineering Gearmotors, VWDIR03 Universal Series