Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

022T026EG

Unistrut Strut

022T026EG

Unistrut Strut
Pipe Clamp
Item Number
022T026EG
MFG Item Number
307409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
022T026EG
Pipe Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number 307409
Manufacturer Unistrut
Family Series Unistrut Strut
Description Pipe Clamp
Style Cushioned Clamp Tube
Trade Size 1 "
Comments Electro-galvanized
Gross Weight 0.2 lbs
Net Weight 0.2 lbs