Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0234003.MXBP

Littelfuse Fuses

0234003.MXBP

Littelfuse Fuses
MEDIUM-ACTING 5X20 FUSE - GLASS BODY
MFG Item Number
0234003.MXBP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, Series
Item #
0234003.MXBP
MEDIUM-ACTING 5X20 FUSE - GLASS BODY

Series Information

Specifications

Specifications
Manufacturer Part Number 0234003.MXBP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description MEDIUM-ACTING 5X20 FUSE - GLASS BODY 1000-PACK
Fuse Type Miniature
Current Rating 3 A
AC Voltage 125 VAC
DC Voltage 125 VDC
Characteristic Medium Time Delay
Material Glass
Interrupt Rating 10 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs