Series Information
| Manufacturer Part Number | 02343.15MXEP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | MEDIUM-ACTING 5X20 FUSE - GLASS BODY 1000-PACK AXIAL LEADS |
| Fuse Type | Miniature |
| Current Rating | 3.15 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Characteristic | Medium Time Delay |
| Material | Glass |
| Interrupt Rating | 10 A @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 0.85 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |