Series Information
| Manufacturer Part Number | 0235.500MXEP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | FAST-ACTING GLASS FUSE M-PACK .500EPA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free. |
| Fuse Type | Miniature |
| Current Rating | 0.5 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 35 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 0.85 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |