Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0239.800TXP

Littelfuse Fuses

0239.800TXP

Littelfuse Fuses
SLO-BLO 5X20MM GLASS FUSE
MFG Item Number
0239.800TXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
0239.800TXP
SLO-BLO 5X20MM GLASS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 0239.800TXP
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description SLO-BLO 5X20MM GLASS FUSE
Fuse Type Miniature
Current Rating 0.8 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.79 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs