023U1391
Danfoss Electronics Driers, 48-DM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

023U1391

Danfoss Electronics Driers, 48-DM Series

023U1391

Danfoss Electronics Driers, 48-DM Series
Filter Drier, 48-DM - w/gasket
MFG Item Number
023U1391
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driers, 48-DM Series
Item #
023U1391
Filter Drier, 48-DM - w/gasket

48-DM Series Information

Specifications

Specifications
Manufacturer Part Number 023U1391
Manufacturer Danfoss Electronics
Product Series 48-DM
Family Series Danfoss Electronics Driers, 48-DM Series
Description Filter Drier, 48-DM - w/gasket
Application Liquid Line
Style Core, Filter Drier
Comments Core Size: 48 cu.in., Acid Capacity: 0.126 oz, High Capacity, Gasket Included
Net Weight 1.515 lbs
Gross Weight 1.51 lbs