023U4381
Danfoss Electronics Driers, 48-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

023U4381 Danfoss Electronics Driers, 48-DC Series, Filter Drier CORE, 48-DC

MFG Item Number
023U4381

023U4381 Danfoss Electronics Driers, 48-DC Series, Filter Drier CORE, 48-DC

MFG Item Number
023U4381
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driers, 48-DC Series
Item #
023U4381
Filter Drier CORE, 48-DC

48-DC Series Information

Specifications

Specifications
Manufacturer Part Number 023U4381
Manufacturer Danfoss Electronics
Product Series 48-DC
Family Series Danfoss Electronics Driers, 48-DC Series
Description Filter Drier CORE, 48-DC
Application Liquid Line, Suction Line
Style Core, Filter Drier
Comments Core Size: 48 cu.in., Acid Capacity: 0.321 oz, Standard Capacity, Gasket Included
Net Weight 1.565 lbs
Gross Weight 1.565 lbs