023Z0068
Danfoss Electronics Driers, DML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

023Z0068

Danfoss Electronics Driers, DML Series

023Z0068

Danfoss Electronics Driers, DML Series
Filter Drier, DML 304S
MFG Item Number
023Z0068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Driers, DML Series
Item #
023Z0068
Filter Drier, DML 304S

DML Series Information

  • Core with 100% Molecular Sleve
  • Liquid Line Application
  • Solid Copper Outlet Connection
The DML Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Manufacturer Part Number 023Z0068
Manufacturer Danfoss Electronics
Product Series DML
Family Series Danfoss Electronics Driers, DML Series
Description Filter Drier, DML 304S
Application Liquid Line
Style Hermetic Filter Drier
Connection 1/2 ODF
Approvals UL
Comments Core Size: 30 cu.in., Net Volume: 0.464 L, Body Material: Steel, Connection Material: Copper
Net Weight 2.75 lbs
Gross Weight 2.965 lbs