023Z5009
Danfoss Electronics Driers, DCL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

023Z5009

Danfoss Electronics Driers, DCL Series

023Z5009

Danfoss Electronics Driers, DCL Series
Filter Drier, DCL 164
MFG Item Number
023Z5009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driers, DCL Series
Item #
023Z5009
Filter Drier, DCL 164

DCL Series Information

  • Core with 80% Molecular Sleve/20% Activated Alumina
  • Liquid Line Application
  • Solid Copper Outlet Connection
The DCL Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Manufacturer Part Number 023Z5009
Manufacturer Danfoss Electronics
Product Series DCL
Family Series Danfoss Electronics Driers, DCL Series
Description Filter Drier, DCL 164
Application Liquid Line
Style Hermetic Filter Drier
Connection 1/2 Flare
Approvals UL
Comments Core Size: 16 cu.in., Net Volume: 0.226 L, Body Material: Steel, Connection Material: Steel
Net Weight 1.6 lbs
Gross Weight 1.74 lbs