Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 02401013 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Grips |
| Description | SGL EYE, SUP GRIP, .50-.62in., SS, CLS |
| Mounting | Single Weave Closed Mesh |
| Eye Style | Single |
| Approx. Break Strength | 1,370 lbs |
| Mesh Length | 10 " |
| Approvals | CSA |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |